Learn More
Micronova™ Cleanroom Vinyl Tape, 25.4 mm (1 in.)
This vinyl cleanroom tape with rubber, clean-peel adhesive is extremely conformable, making it ideal for color coding, marking and sealing curved and irregular surfaces.
13.12 € - 735.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Rubber |
Product Type | Cleanroom Tape |
Sterility | Non-sterile |
Dimensions (LxW) | 33 m x 25.4 mm (36 yd. x 1 in.) |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
12893652
|
Micronova™
CR100PC-1DB |
Dark Blue | N/A | |||||||
12803662
|
Micronova™
CR100PC-1DG |
Dark Green | N/A | |||||||
12823662
|
Micronova™
CR100PC-1LG |
Light Green |
20.50 €
Each |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||||
12833662
|
Micronova™
CR100PC-1OR |
Orange | N/A | |||||||
12833542
|
Micronova™
CR100PC-1WH |
White | N/A | |||||||
17371094
|
Micronova™
CR100PC-1WH |
White |
735.00 €
Pack of 36 |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||||
Description
Processed for applications in and around cleanrooms
The Micronova Cleanroom Vinyl Tape offers a clean peel from wafer cartridges and cleanroom work surfaces and the matte finish can be written on with a cleanroom pen. Special processing and packaging techniques ensure low particles and extractable ion counts for applications in and around the cleanroom.
- Vinyl tape with synthetic rubber adhesive
- Clean peel from wafer cartridges and cleanroom work surfaces
- Ideal for taping and sealing curved and irregular surfaces
- Matte finish can be written on with a cleanroom pen
- Specially processed and packaged for the cleanroom
- Available in a variety of colors and widths
- Individually packaged in a polyethylene bag
- 36 yards wound on a 3 in. plastic core
Specifications
Not Autoclavable | |
Cleanroom Tape | |
33 m x 25.4 mm (36 yd. x 1 in.) | |
33 m | |
25.4 mm |
Rubber | |
Non-sterile | |
36 yd. | |
1 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.