missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Cleanroom Wipes
A range of low-linting, absorbent wipes that are ideal for cleaning, sanitizing, polishing and drying in the cleanroom, support areas and research suites. Available in a variety of fabrics for specialized cleaning.
Brand: Micronova™ WP20-1212
This item is not returnable.
View return policy
Description
The Micronova Cleanroom Wipes include a range of low-linting, absorbent wipes ideal for cleaning, sanitizing and wiping applications in a variety of industries.
- Cleanroom wipes for a variety of applications
- Low-linting and absorbent properties
- Available in a range of fabrics for specialized cleaning:
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- Microfiber — 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
- PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
- NovaCel — Solid polyvinyl acetate, super absorbent, removes fine particles and dander
- Available in a range of sizes
- Available gamma irradiated for aseptic environments
- Good compatibility with chemicals
- Launderable for reuse
- Autoclavable
Specifications
Cleanroom Wipe | |
30.5 cm | |
30.5 cm | |
White | |
Reusable | |
Parts and Surface Cleaning, to Remove Tough Soils, and Liquid Removal | |
10/Pk. | |
Store at ambient temperature |
12 in. | |
12 in. | |
Non-woven Polyamide | |
Store at ambient temperature | |
30.48 x 30.48 cm (12 x 12 in.) | |
For workstations, laminar flow benches | |
Non-sterile |