Learn More
Micronova™ Cleanroom Wipes



A range of low-linting, absorbent wipes that are ideal for cleaning, sanitizing, polishing and drying in the cleanroom, support areas and research suites. Available in a variety of fabrics for specialized cleaning.
55.45 € - 141.00 €
Specifications
Disposable | Reusable |
---|---|
For Use With (Application) | Parts and Surface Cleaning, to Remove Tough Soils, and Liquid Removal |
Packaging Quantity | 10/Pk. |
Sterility | Non-sterile |
Product Code | Brand | Dimensions (L x W) | Material | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Material | Price | Quantity & Availability | ||||||
17805751
![]() ![]() |
Micronova™
WP20-99 |
9.5 x 9.5 in. | Non-woven Polyamide |
55.75 €
Pack of 10 |
Estimated Shipment: 27-08-2025
Log in to see stock. |
||||||
13197336
|
Micronova™
WP20-1212 |
12 x 12 in. | Non-woven Polyamide |
58.60 €
Pack of 100 |
Estimated Shipment: 06-06-2025
Log in to see stock. |
||||||
13177356
![]() ![]() |
Micronova™
WPAA-99 |
9.5 x 9.5 in. | Polyester/Polyamide Microfiber | N/A | N/A | N/A | |||||
30305859
![]() ![]() |
Micronova™
WPAA-99 |
9.5 x 9.5 in. | Polyester/Polyamide Microfiber |
57.53 €
Pack of 10 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
13137356
![]() ![]() |
Micronova™
WPAA-1212 |
12 x 12 in. | Polyester/Polyamide Microfiber |
68.10 €
Pack of 10 |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
13117346
|
Micronova™
WP20-99H |
22.86 x 22.86 cm (9 x 9 in.) | Polyamide Fabric | N/A | N/A | N/A | |||||
15521765
|
Micronova™
WPAW-1212 |
12 x 12 in. | Polyester, Polyamide |
70.25 €
Pack of 10 |
Estimated Shipment: 28-05-2025
Log in to see stock. |
||||||
13117356
![]() |
Micronova™
WP68-99H |
9.5 x 9.5 in. | Polyester Mesh Fabric |
94.40 €
Pack of 100 |
Estimated Shipment: 06-06-2025
Log in to see stock. |
||||||
16448813
![]() |
Micronova™
WP4-99 |
22.86 x 22.86 cm (9 x 9 in.) | Polyvinyl Acetate |
141.00 €
Pack of 10 |
Estimated Shipment: 20-08-2025
Log in to see stock. |
||||||
Description
The Micronova Cleanroom Wipes include a range of low-linting, absorbent wipes ideal for cleaning, sanitizing and wiping applications in a variety of industries.
- Cleanroom wipes for a variety of applications
- Low-linting and absorbent properties
- Available in a range of fabrics for specialized cleaning:
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- Microfiber — 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
- PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
- NovaCel — Solid polyvinyl acetate, super absorbent, removes fine particles and dander
- Available in a range of sizes
- Available gamma irradiated for aseptic environments
- Good compatibility with chemicals
- Launderable for reuse
- Autoclavable
Specifications
Reusable | |
Parts and Surface Cleaning, to Remove Tough Soils, and Liquid Removal | |
10/Pk. | |
Non-sterile |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.