missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Clear Glass Wide Neck Powder Bottles with White Polypropylene Unlined Caps
Mix, dispense and store powders and liquids without difficulty. Azpack™ Clear Glass Wide Neck Powder Bottles with White Polypropylene Unlined Caps can be marked for bottle content identification.
26.20 € - 81.35 €
Specifications
Color | Clear |
---|---|
Material | Soda Lime Glass |
Closure Color | White |
Closure Included | Yes |
Mouth | Wide |
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
11389543
|
Azpack™
BTF-605-010F |
15 mL | 28/R3 | N/A | |||||
12347138
|
Azpack™
12347138 |
30 mL | 33/R3 |
45.05 €
Pack of 40 |
In Stock
Log in to see stock. |
||||
12357138
|
Azpack™
12357138 |
60 mL | 38/R3 |
50.85 €
Pack of 40 |
In Stock
Log in to see stock. |
||||
12367138
|
Azpack™
12367138 |
120 mL | 38/R3 |
70.20 €
Pack of 40 |
In Stock
Log in to see stock. |
||||
11526903
|
Azpack™
11526903 |
180 mL | 48/R3 | N/A | |||||
12387138
|
Azpack™
12387138 |
250 mL | 48/R3 |
71.10 €
Pack of 20 |
In Stock
Log in to see stock. |
||||
11546903
|
Azpack™
11546903 |
500 mL | 58/R3 |
81.35 €
Pack of 20 |
In Stock
Log in to see stock. |
||||
Description
- White flint, Type III Soda lime glass bottle
- Wide neck with curved, short shoulder
- Includes fitted polypropylene unlined cap
- White cap is ideal for marking
Specifications
Clear | |
White | |
Wide | |
Polypropylene |
Soda Lime Glass | |
Yes | |
Unlined | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title