missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ ClearVue™ Coverslipper Coverslip Hoppers
Designed for use with the Epredia™ ClearVue™ coverlipper. ClearVue™ hoppers streamline coverslipping workflow.
117.00 € - 166.00 €
Specifications
Product Type | Coverslip Hopper |
---|---|
For Use With (Equipment) | Epredia ClearVue Coverslipper |
Quantity | 2 x 500 Hoppers/Coverslips |
Length (Metric) | 24 mm |
Thickness (Metric) | 0.16 to 0.19 mm |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
12688186
|
Epredia™
A79210050 |
24 x 40 mm, No. 1.5 |
131.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12636376
|
Epredia™
A79210051 |
24 x 50 mm, No. 1.5 |
117.00 €
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
13410497
|
Epredia™
A79210052 |
24 x 55 mm, No. 1.5 |
166.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Makes integration into the laboratory effortless
- Ships preloaded with 500 or 575 slips each
- Inserts quickly into the Epredia™ ClearVue™ coverslipper without workflow interruption
- Requires no manual handling of glass
- Dispenses a clean coverslip each and every time
Specifications
Coverslip Hopper | |
2 x 500 Hoppers/Coverslips | |
0.16 to 0.19 mm |
Epredia ClearVue Coverslipper | |
24 mm |