missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Unstirred Thermostatic Bath
Get optimum external water circulation and temperature stability with the thermostatic baths. Designed for immersion of flasks, bottles, racks in a highly stable temperature environment; the Clifton™ Unstirred Thermostatic Bath includes anti-bacterial technology and other unique features as demanded by many clinical and laboratory environments.
Brand: Nickel Electro™ NE1-22
This item is not returnable.
View return policy
Description
- Designed for immersion of flasks, bottles, racks in a highly stable temperature environment
- Analogue baths designed for general use and are economically priced
- Shelf in the stainless steel tank provides a stable support for flasks, bottles, racks that can be removed for cleaning
- Painted surfaces feature “anti-bacterial technology”
- High quality corrosion resistant stainless steel tank
- Bright clean finish housed in a durable paint finished outer case
- Fitted with side lifting handles for ease of transportation
Specifications
Stainless Steel | |
Thermostatic Water Baths | |
CE Approved | |
Heating Small Height Samples Such as Micro Tubes, Micro Plates and Bottles Perfect for Life Science | |
NE1-22 | |
3 Years | |
300 x 500 x 150 mm | |
500 mm | |
150 mm | |
300 mm | |
230 V |
Analog | |
22 L | |
5°C to 100°C | |
Stainless Steel | |
±0.1°C | |
290 x 538 x 332 mm | |
538 mm | |
290 mm | |
332 mm | |
10.5 kg | |
1500 W |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction