missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bryson Packaging™ Cling Film Rolls
Suitable for sealing laboratory containers such as flasks, beakers, bottles, tubes and others. Bryson Packaging™ Cling Film Rolls are supplied in boxes with a cutter edge.
146.00 € - 272.00 €
Specifications
Applications | Suitable for Sealing laboratory Containers - Flasks, Beakers, Bottles, Tubes and for use in deep freeze |
---|---|
Product Type | Film |
Material | PVC |
Thickness | 50 μm |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | ||||||
12338039
|
Bryson Packaging™
SEL-360-010K |
300mm |
146.00 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
12348039
|
Bryson Packaging™
SEL-360-020H |
450mm |
272.00 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
Description
- Made from extruded PVC film, 50μm thick
- Suitable for use in deep freezers
- Two-way stretch
- Staphylococci-proof
- Heat destruction at 125°C
Specifications
Suitable for Sealing laboratory Containers - Flasks, Beakers, Bottles, Tubes and for use in deep freeze | |
Film | |
PVC | |
50 μm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bryson Packaging™ Cling Film Rolls