missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Close-it™ Tape
Buerkle™ Close-it™ Tape holds on the most diverse bases, where the glue effect of normal adhesive tape quickly reaches its maximum capacity.
Brand: Buerkle™ 5303-0017
64.52 EUR valid until 2025-02-13
Use promo code "24130" to get your promotional price.
This item is not returnable.
View return policy
Description
- Customizable
- Different designs
- For larger holes or longer tears in containers
- For universal use
- Labelled with permanent ink
- Locks gas-proof
Specifications
Standard | |
Single-side Printable | |
For Larger Holes or Longer Tears in Containers | |
50 x 95 mm | |
95 mm |
White | |
Control Seal | |
1 Roll | |
50 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Also available for food & pharma sector (with certified adhesive)
Spot an opportunity for improvement?Share a Content Correction