missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Close-it™ Tape
Buerkle™ Close-it™ Tape holds on the most diverse bases, where the glue effect of normal adhesive tape quickly reaches its maximum capacity.
82.45 € - 116.00 €
Specifications
Color | White |
---|---|
Printable Sides | Single-side Printable |
Product Type | Control Seal |
For Use With (Application) | For Larger Holes or Longer Tears in Containers |
Quantity | 1 Roll |
Product Code | Brand | Description | Dimensions (LxW) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Dimensions (LxW) | Price | Quantity & Availability | ||||
11961431
|
Buerkle™
5303-2019 |
Food | 50 x 95 mm |
82.45 €
1 roll |
In Stock
Log in to see stock. |
||||
11931431
|
Buerkle™
5303-0017 |
Standard | 50 x 95 mm |
82.45 €
1 roll |
In Stock
Log in to see stock. |
||||
11971431
|
Buerkle™
5303-3019 |
Food | 50 x 150 mm |
116.00 €
1 roll |
In Stock
Log in to see stock. |
||||
11941431
|
Buerkle™
5303-1017 |
Standard | 50 x 150 mm |
116.00 €
1 roll |
In Stock
Log in to see stock. |
||||
Description
- Customizable
- Different designs
- For larger holes or longer tears in containers
- For universal use
- Labelled with permanent ink
- Locks gas-proof
Specifications
White | |
Control Seal | |
1 Roll |
Single-side Printable | |
For Larger Holes or Longer Tears in Containers | |
50 m |
Also available for food & pharma sector (with certified adhesive)
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title