missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense Coiled Extension Cable
Thermocouple Coiled Extension Cable for remote applications.
37.95 € - 38.05 €
Specifications
Temperature (Metric) | 105°C |
---|---|
Type | Extension Cable |
Temperature (English) | 221°F |
Length (English) | 5 ft. |
Length (Metric) | 1.5 m |
Product Code | Brand | Style | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Style | Price | Quantity & Availability | ||||||
11875915
|
Digi-Sense
93785-02 |
Type K, Male to Female Mini-Connector |
38.05 €
Each |
Estimated Shipment: 13-06-2025
Log in to see stock. |
||||||
11885915
|
Digi-Sense
93785-04 |
Type T, Male to Female Mini-Connector |
37.95 €
Each |
Estimated Shipment: 27-06-2025
Log in to see stock. |
||||||
Description
- Maximum temperature: 221°F (105°C)
- Cables come in a variety of lengths.
- Each probe comes with color coded ANSI standard connectors:
- Type J: Black
- Type K: Yellow
- Type T: Blue
- Custom designs or changes to this product are available upon request.
Specifications
105°C | |
221°F | |
1.5 m |
Extension Cable | |
5 ft. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Digi-Sense Coiled Extension Cable