Learn More
Masterflex™ Nylon Male Luer Fitting
Ensure process integrity with full material traceability. Masterflex™ Nylon Male Luer Fittings are ideal for a variety of critical applications, including syringes or small tubing. These fittings are inspected to be free from contaminants, and are fully traceable.
Brand: Masterflex™ MFLX45505-31
Description
Ensure process integrity with full material traceability. Masterflex™ Nylon Male Luer Fittings are ideal for a variety of critical applications, including syringes or small tubing. These fittings are inspected to be free from contaminants, and are fully traceable.
- Meet tight dimensional tolerances for increased reliability and process purity
- Choose from a range of sizes, 1⁄16" to 1⁄4", with a variety of connection options
- Manufactured from 100% virgin raw materials in a Class 100,000 environment
- In compliance with ISO 594-1 standards
- Good chemical resistance
- Max temperature 455°F (235°C)
- Sterilize by autoclave, ethylene oxide, or gamma irradiation
Especificaciones
ISO 9001 | |
Nylon | |
25 Pack |
Luer Fitting | |
Male Luer Lock to 1/16 in. I.D. | |
Wide-bore hose barb for enhanced fluid path flow |
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.