missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Nylon Male Luer Fitting

Ensure process integrity with full material traceability. Masterflex™ Nylon Male Luer Fittings are ideal for a variety of critical applications, including syringes or small tubing. These fittings are inspected to be free from contaminants, and are fully traceable.

Brand:  Masterflex™ 45505-08

 View more versions of this product

Product Code. 11868621

  • 24.60 € / Pack of 25
Estimated Shipment: 07-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ensure process integrity with full material traceability. Masterflex™ Nylon Male Luer Fittings are ideal for a variety of critical applications, including syringes or small tubing. These fittings are inspected to be free from contaminants, and are fully traceable.

  • Meet tight dimensional tolerances for increased reliability and process purity
  • Choose from a range of sizes, 1⁄16" to 1⁄4", with a variety of connection options
  • Manufactured from 100% virgin raw materials in a Class 100,000 environment
  • In compliance with ISO 594-1 standards
  • Good chemical resistance
  • Max temperature 455°F (235°C)
  • Sterilize by autoclave, ethylene oxide, or gamma irradiation
Specifications

Specifications

ISO 9001
Nylon
25 Pack
Luer Fitting
Male luer with lock ring x 3/16 in. hose barb
Wide-bore hose barb for enhanced fluid path flow
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers