missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Collibri™ PCR-free ES DNA Library Prep Kits for Illumina Systems

The Invitrogen Collibri PCR-free ES DNA Library Preparation kits are designed for next-generation sequencing (NGS) on Illumina systems. The kit supports whole-genome sequencing (WGS) applications and is suitable for all genomes.

Brand:  Invitrogen™ A38602024

660.30 EUR valid until 2025-03-28
Use promo code "24107" to get your promotional price.


 View more versions of this product

Product Code. 16554301

  • 930.00 € / 24 reactions

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

The Collibri PCR-free ES DNA Library Preparation Kit is designed for fast and convenient library preparation from inputs as low as 100 ng intact genomic DNA or already prepared amplicons (>300 bp) of any species. The entire library preparation protocol takes about two hours for the PCR-free workflow. If needed, Collibri Library Amplification Master Mix with primers can be bought separately. Or see the Collibri ES DNA Library Preparation Kit, designed for fast and convenient library preparation with PCR from a wide range of inputs (1–500 ng).

The Collibri PCR-free ES DNA Library Preparation Kit is designed for fast and convenient library preparation from inputs as low as 100 ng intact genomic DNA or already prepared amplicons (>300 bp) of any species. The entire library preparation protocol takes about two hours for the PCR-free workflow. If needed, Collibri Library Amplification Master Mix with primers can be bought separately. Or see the Collibri ES DNA Library Preparation Kit, designed for fast and convenient library preparation with PCR from a wide range of inputs (1–500 ng).

The Collibri PCR-free ES DNA Library Preparation Kit:
• Includes all necessary components in a single kit* for quick use
• Is empowered on miniaturization liquid handlers to cut on costs
• Provides in-process visual feedback for easier handling
•Is suitable for conventional automation to increase throughput

* The kit consists of enzymatic modification, size selection/clean-up, and indexed adapter-containing modules, except for the Core kit, which enables Collibri combination with desired indexed adapters

The Collibri PCR-free ES DNA Library Preparation Kit contains inert dyes that provide visual feedback of preparation progress: the reaction mixes change color in response to the addition of critical components at each step. Moreover, the enzymatic shearing (ES) module of the kit generates a consistently high yield of library, which is enough for library quantification  and sequencing and multiple runs on Illumina instruments.

Applications
The Collibri PCR-free ES DNA Library Preparation Kit is recommended for:
Whole genome sequencing
• Resequencing
• De novo assembly

TRUSTED_SUSTAINABILITY
Specifications

Specifications

• Collibri PCR-free ES DNA Library Prep Kit, store at -20°C
• Collibri DNA Library Cleanup Kit, store at 4°C
• Collibri DNA UD Indexes, store at -20°C
Kit
Genome and DNA Sequencing
Whole Genome Sequencing, Resequencing, De Novo Assembly
24 Preps
PCR-free ES DNA Library Prep Kit with UD Indexes (Set A, 1-24)
Dry Ice
Library Generation
The product contains modules A38575024, A38587024, A43190024
DNA
HiSeq X, HiSeq2500, HiSeq3000, HiSeq4000, MiSeq or iSeq, NextSeq 550, NovaSeq 6000
Fragment Library
Collibri™
24 preps
All
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.