missing translation for 'onlineSavingsMsg'
Learn More

Ark Plas Products™ Commercial Grade Barbed Tee Connectors

Use these fittings for a wide range of applications. Ark Plas Products™ Commercial Grade Barbed Tee Connectors are designed as a low cost alternative with high end performance.

Brand:  Ark Plas Products™ CEA66-PR0

 View more versions of this product

Product Code. 11841130

  • 89.00 € / Pack of 25
In Stock
to see stock.
Explore more special offers
Add to basket

You may only order up to the available stock. Where an alternative item has been identified it will be shown below
This item is not returnable. View return policy

Description

Description

  • Economic and reliable
  • Up to 125psi without clamp
  • Contain recycled runner material
  • Available in Natural Nylon or Natural Polypropylene
Specifications

Specifications

RoHS Compliant, USP Class VI, FDA 21 CFR 177.1520, Animal Derivative-free, DEHP-free, BPA-free certified
Autoclavable
Polypropylene
-20°C
3/32 x 3/32 x 3/32 in. Barb
Natural
135°C
Barbed Tee Connector
2.3 mm
For corrugated Polypropylene tube
25/Pk.
T-shape
Up to 125 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers