missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ark Plas Products™ Commercial Grade Barbed Tee Connectors
Use these fittings for a wide range of applications. Ark Plas Products™ Commercial Grade Barbed Tee Connectors are designed as a low cost alternative with high end performance.
72.95 € - 99.00 €
Specifications
Product Type | Barbed Tee Connector |
---|---|
Certifications/Compliance | RoHS Compliant, USP Class VI, FDA 21 CFR 177.1520, Animal Derivative-free, DEHP-free, BPA-free certified |
Autoclavable | Autoclavable |
Material | Polypropylene |
For Use With | For corrugated Polypropylene tube |
Product Code | Brand | Shape | Port Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Shape | Port Size | Price | Quantity & Availability | ||||
11861070
|
Ark Plas Products™
CEA33-PR0 |
T-shape | 1/16 x 1/16 x 1/16 in. Barb |
72.95 €
Pack of 25 |
Estimated Shipment: 06-03-2025
Log in to see stock. |
||||
11731956
|
Ark Plas Products™
CEA47-PR0 |
T-shape | 1/4 x 1/4 x 1/4 in. Barb |
99.00 €
Pack of 25 |
In Stock
Log in to see stock. |
||||
11881070
|
Ark Plas Products™
CEA16-PR0 |
T-shape | 1/8 x 1/8 x 1/8 in. Barb |
72.95 €
Pack of 25 |
In Stock
Log in to see stock. |
||||
11721956
|
Ark Plas Products™
CEA70-PR0 |
T-shape | 3/16 x 3/16 x 3/16 in. Barb |
88.00 €
Pack of 25 |
In Stock
Log in to see stock. |
||||
11841130
|
Ark Plas Products™
CEA66-PR0 |
T-shape | 3/32 x 3/32 x 3/32 in. Barb |
89.00 €
Pack of 25 |
In Stock
Log in to see stock. |
||||
Description
- Economic and reliable
- Up to 125psi without clamp
- Contain recycled runner material
- Available in Natural Nylon or Natural Polypropylene
Specifications
Barbed Tee Connector | |
Autoclavable | |
For corrugated Polypropylene tube | |
25/Pk. | |
Natural | |
135°C |
RoHS Compliant, USP Class VI, FDA 21 CFR 177.1520, Animal Derivative-free, DEHP-free, BPA-free certified | |
Polypropylene | |
-20°C | |
T-shape | |
Up to 125 psi |