missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ark Plas Products™ Commercial Grade Threaded Straight Connectors
Use these fittings for a wide range of applications. Ark Plas Products™ Commercial Grade Threaded Straight Connectors are designed as a low cost alternative with high end performance.
Brand: Ark Plas Products™ CGA67-PR0
This item is not returnable.
View return policy
Description
- Economic and reliable
- Up to 125psi without clamp
- Contain recycled runner material
- Available in Natural Nylon and Natural Polypropylene
Specifications
RoHS Compliant, USP Class VI, FDA 21 CFR 177.1520, Animal Derivative-free, DEHP-free, BPA-free certified | |
4.8 mm | |
For flexible tube | |
25/Pk. | |
1/8-27 NPT Male | |
Natural | |
135°C |
Autoclavable | |
Polypropylene | |
-20°C | |
3/16 in. Barb | |
Straight | |
Up to 125 psi | |
Threaded Straight Connector |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ark Plas Products™ Commercial Grade Threaded Straight Connectors > Straight; Barb Size: 3/16 in.; Thread Size: 1/8-27 NPT Male
Spot an opportunity for improvement?Share a Content Correction