missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ark Plas Products™ Commercial Grade Threaded Straight Connectors
Use these fittings for a wide range of applications. Ark Plas Products™ Commercial Grade Threaded Straight Connectors are designed as a low cost alternative with high end performance.
47.88 € - 330.00 €
Specifications
Certifications/Compliance | RoHS Compliant, USP Class VI, FDA 21 CFR 177.1520, Animal Derivative-free, DEHP-free, BPA-free certified |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
For Use With | For flexible tube |
Min. Operating Temperature (Metric) | -20°C |
Product Code | Brand | Port Size | Thread Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Port Size | Thread Size | Price | Quantity & Availability | |||||
11801090
|
Ark Plas Products™
CGA58-PR0 |
1/16 in. Barb | 1/8-27 NPT Male | N/A | ||||||
11751966
|
Ark Plas Products™
CGA81-PR0 |
1/4 in. Barb | 1/8-27 NPT Male |
71.90 €
Pack of 25 |
In Stock
Log in to see stock. ![]() |
|||||
11771966
|
Ark Plas Products™
CGA64-PR0 |
1/8 in. Barb | 1/4-28 UNF Male |
48.65 €
Pack of 25 |
In Stock
Log in to see stock. ![]() |
|||||
11831090
|
Ark Plas Products™
CGA68-PR0 |
1/8 in. Barb | 1/8-27 NPT Female |
330.00 €
Pack of 25 |
In Stock
Log in to see stock. ![]() |
|||||
11821090
|
Ark Plas Products™
CGA84-PR0 |
1/8 in. Barb | 1/8-27 NPT Male |
53.00 €
Pack of 25 |
In Stock
Log in to see stock. |
|||||
11741966
|
Ark Plas Products™
CGA67-PR0 |
3/16 in. Barb | 1/8-27 NPT Male | N/A | ||||||
Description
- Economic and reliable
- Up to 125psi without clamp
- Contain recycled runner material
- Available in Natural Nylon and Natural Polypropylene
Specifications
RoHS Compliant, USP Class VI, FDA 21 CFR 177.1520, Animal Derivative-free, DEHP-free, BPA-free certified | |
Polypropylene | |
-20°C | |
Straight | |
Up to 125 psi | |
Threaded Straight Connector |
Autoclavable | |
For flexible tube | |
25/Pk. | |
Natural | |
135°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ark Plas Products™ Commercial Grade Threaded Straight Connectors