missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Compact Bucket System
BIOPHARMAGREENER_CHOICE

Contec Compact Bucket System is an all-in-one solution to make cleaning and disinfecting easier and more efficient

Brand:  Contec™ 2940U2B

1280.00 EUR valid until 2024-12-31
Use promo code "22002" to get your promotional price.


 View more versions of this product

Product Code. 16416169

  • 1715.00 € / Each
Estimated Shipment: 20-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Designed for use with Contec mops such as the VertiKlean™ MAX™, VertiKlean™ MAX™ Sealed Edge, EasyCurve™ and QuickTask™ Mopping Systems
  • Stainless steel cart is available in multiple configurations to meet the unique needs of the environment
  • Available with either two or three, autoclavable polypropylene buckets, or with three stainless steel buckets, and a choice of a standard or a utility cart handle
  • Utility handle allows two small buckets (6 L) or one large bucket (15 L) to be positioned on the handle providing additional storage for extra supplies such as clean mop heads, solution spray bottles, wipes, and other items as needed
  • Cart frame has optional mop head removal tool (model no. 2639) on the front for easy, hands-free removal of a mop head
  • Two mop holders with handle clasps on either side of the cart allow for convenient mop storage during transport and storage
  • Polypropylene buckets come with a stainless steel debris screen positioned in the base of the clean and rinse buckets with a three bucket system and in the clean bucket for a two bucket system, preventing the mop from touching the bottom of the bucket where unwanted contaminants settle
Specifications

Specifications

Utility Handle
Autoclavable
Red, Black and Blue
Cleaning and disinfecting
1 Ea.
Polypropylene
3 x 3.9 gal.
Reusable
Contec mops such as the VertiKlean™ MAX™, VertiKlean™ MAX™ Sealed Edge, EasyCurve™ and QuickTask™ Mopping Systems
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers