missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ LSE™ Compact Centrifuges
Corning™ LSE™ Compact Centrifuges are space-saving solutions ideal for use in life science and industrial research laboratories.
Brand: Corning™ 6759
1665.98 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Greater versability with four available angle rotors, including an innovative combination rotor
- Can accomodate various tube sizes including a 5mL centrifuge tube as well as round and conical bottom 15mL and 50mL centrifuge tubes
- Tubes inserted at an increased fixed angle to allow for improved efficency of cellular pelleting
- An equal g-force is applied to the samples when spinning 15mL and 50mL tubes simultaneously
- Can accomodate a swing-out rotor for 6 x 5mL
- Control panel features a large digital display and a convenient turn knob for setting parameter values
- Internal microprocessor maintains precise control over operation with ten levels of acceleration and deceleration and a speed range from 200 to 6,000 rpm
- Equipped with an electronic lid lock system, over-speed protection, and an automatic shut-off imbalance detection system for safety considerations
- Capacity of 12 x 15mL or 6 x 50mL rotor
- Space-saving footprint
Specifications
12 x 15 mL, 6 x 50 mL | |
4,185 x g | |
Electronic lid lock system, over-speed protection, automatic shut-off imbalance system | |
28 x 37 x 26 cm | |
200 to 6,000 rpm | |
230 V |
6,000 rpm | |
Digital | |
EU-plug | |
Internal Microprocessor | |
15 kg |