missing translation for 'onlineSavingsMsg'
Learn More
Buerkle™ Compact Jerry Can and Compact Stopcock Set Product Code.: 15833954
Add to basket

Buerkle™ Compact Jerry Can and Compact Stopcock Set

Product Code. 15833954 Shop All BĂĽrkle Products
10 L, 335 x 125 x 335 mm
Click to view available options
Capacity (Metric):
5 L
10 L
Dimensions (L x W x H):
335 x 65 x 335 mm
335 x 125 x 335 mm
This item is not returnable. View return policy

Product Code. 15833954

Brand: Buerkle™ 04353010

Edge
Add to basket
Add to basket
This item is not returnable. View return policy

Set features tamper-proof, polypropylene closure material.

  • PP, transparent
  • Tamper-proof closure
  • Autoclavable canister (without valve)
  • Molded liter graduation
  • Aluminum canister support accssory

Specifications

Capacity (English) 2.6 gal.
Capacity (Metric) 10 L
Closure Color Blue
Closure Material Polypropylene
Closure Type Tamper-proof
Color Transparent
Depth (Metric) 335 mm
Description Space saving jerry can with spigot
Dimensions (L x W x H) 335 x 125 x 335 mm
Graduations Moulded litre
Height (Metric) With Closure 335 mm
Includes Spigot Compact
Length (Metric) 335 mm
Material Polypropylene
Mouth Style S50 Thread
Product Type Jerry Can and Spigot Set
Shape Rectangular
Sterility Non-sterile
Width (Metric) 125 mm
Show More Show Less
  • Buerkle polypropylene compact jerrycan
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Buerkle polypropylene compact jerrycan

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Buerkle™ Compact Jerry Can and Compact Stopcock Set >

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.