missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Compact Jerry Can and Stopcock Set
Shop All BĂĽrkle Products
Click to view available options
Capacity (Metric):
5 L
10 L
Dimensions (L x W x H):
335 x 65 x 335 mm
335 x 125 x 335 mm
Description
Set consists of the compact jerrycan with glands 5L or 10L and the spigot stopcock.
- PP, transparent
- Tamper-proof closure
- Autoclavable canister (without valve)
- Molded liter graduation
- Aluminum canister support accssory
Specifications
Specifications
Capacity (English) | 2.6 gal. |
Capacity (Metric) | 10 L |
Closure Color | Blue |
Closure Material | Polypropylene |
Closure Type | Tamper-proof |
Color | Transparent |
Depth (Metric) | 335 mm |
Description | Space saving jerry can with spigot |
Dimensions (L x W x H) | 335 x 125 x 335 mm |
Graduations | Moulded litre |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Buerkle polypropylene compact jerrycan
Documents
Scientific Resources
Brochures
Brochures compact jerrycan
File size: 524.6 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Compact Jerry Can and Stopcock Set >
Spot an opportunity for improvement?Share a Content Correction