missing translation for 'onlineSavingsMsg'
Learn More

Edmund Buhler Compact Shaker KS 15 B

These robust, cost-effective shakers for medium loads are suitable for continuous operation and separating funnels in food or environmental analysis.

Brand:  Edmund Buhler 6173 000

Product Code. 10460352

  • 2320.00 € / Each
Estimated Shipment: 13-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Horizontal Shaker KS 15 B for general shaking tasks for daily use
  • Loading capacity: 15kg on a shaking platform of 400 x 300mm
  • Includes basic device without shaking plate or rack system

Loading Capacity:

  • Erlenmeyer flasks 100mL: 20 pieces
  • Erlenmeyer flasks 250mL: 12 pieces
  • Erlenmeyer flasks 500mL: 6 pieces
  • Erlenmeyer flasks 1000mL: 4 pieces
  • Separating funnels 250mL: 1 pieces
Specifications

Specifications

Reciprocating (horizontal)
30 to 420 rpm
5°C to 50°C
490 x 510 x 150 mm
18 kg
∼85%
15 kg
115/230 V, 50/60 Hz
400 x 300 mm
17 mm
Dial
0 to 120 min., Continuous
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.