missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Compact UV Lamp
168.00 € - 306.00 €
Specifications
Wattage | 4 W |
---|---|
Wavelength | 365 nm |
Length (Metric) | 198 mm |
Material | Plastic |
Width (Metric) | 71 mm |
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
11728241
|
UVP
95-0018-03 |
Compact UV Lamp |
255.00 €
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
11738241
|
UVP
95-0019-14 |
Compact UV Curing Lamp |
168.00 €
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
12842969
|
UVP
95-0019-06 |
Financial UV Lamp |
306.00 €
Each |
Estimated Shipment: 28-02-2025
Log in to see stock. |
|||||
Specifications
4 W | |
198 mm | |
71 mm |
365 nm | |
Plastic |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title