missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Concentrator Plus

Eppendorf Concentrator plus was designed to deliver an ergonomic, intuitive and durable solution that fits comfortably right on your lab bench.

8670.54 € - 10321.12 €

Specifications

Type Concentrators
Voltage 230 V
View More Specs

Products 4
Product Code Brand Pump Type Includes Electrical Requirements Description Price Quantity & Availability  
Product Code Brand Pump Type Includes Electrical Requirements Description Price Quantity & Availability  
12894952
View accessory products View Documents
Eppendorf™
5305000762
Integrated diaphragm vacuum pump Without rotor 230 V, 50/60 Hz (GB) Concentrator Plus with GB Plug
10321.12 €
Each
Estimated Shipment: 21-05-2025
to see stock.
Add to basket
 
12864952
View Documents
Eppendorf™
Without pump With Rotor F-45-48-11 230 V, 50/60 Hz (GB) Basic Concentrator Plus with GB Plug N/A
N/A
This item requires a price update prior to being ordered.

Request a Price for this item here.

12874952
View accessory products View Documents
Eppendorf™
5305000363
Integrated diaphragm vacuum pump With Rotor F-45-48-11 230 V, 50/60 Hz (GB) Concentrator Plus Complete with GB Plug
8897.45 €
Each
Estimated Shipment: 29-05-2025
to see stock.
Add to basket
 
12884952
View accessory products View Documents
Eppendorf™
5305000568
Integrated diaphragm vacuum pump Without rotor 230 V, 50/60 Hz (GB) Concentrator Plus with Pump and GB Plug
8670.54 €
Each
Estimated Shipment: 21-05-2025
to see stock.
Add to basket
 
Description

Description

  • Comes in 3 system configurations
  • Extremely quiet operation <50 dB(A)
  • Chemical-resistant, maintenance-free PTFE diaphragm pump eliminates the need for changing pump oil
  • Small footprint saves valuable bench space
  • Wide variety of 15 different rotor options to accommodate tubes from 0.2 mL to 50 mL, microplates and PCR plates
  • Motorless induction drive and chemical-resistant, stainless steel chamber for trouble-free operation
  • Can be connected with most commercially available cold traps for use with vapors
  • Coated lid with superior chemical resistance
  • Specifications

    Specifications

    Concentrators
    230 V
    Videos
    SDS
    Documents

    Documents

    Product Certifications
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Eppendorf™ Concentrator Plus

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.