missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Conical Centrifuge Tubes
Ideal for applications requiring larger sample volumes.
190.00 € - 322.00 €
Specifications
Color | Transparent |
---|---|
Disposable | Single-use |
Material | Polypropylene |
No. per Pack | 6 |
Sterility | Sterile |
Product Code | Brand | Capacity (Metric) | Max. RCF | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Max. RCF | Price | Quantity & Availability | |||||
17554725
|
Thermo Scientific™
332265 |
250 mL | 7,000 x g |
190.00 €
Pack of 48 |
In Stock
Log in to see stock. ![]() |
|||||
17564725
|
Thermo Scientific™
332270 |
500 mL | 6,000 x g |
322.00 €
Pack of 36 |
In Stock
Log in to see stock. |
|||||
Description
The Thermo Scientific™ Conical Centrifuge Tubes are sterile and ideal for applications requiring larger sample volumes.
- Manufactured with high quality virgin resins
- Sterilized by gamma irradiation per ISO 11137-2
- Non-pyrogenic
- Non-cytotoxic
- DNase/RNase free
- Human DNA free
- BSE/TSE free
Specifications
Transparent | |
Polypropylene | |
Sterile | |
Conical | |
No | |
Centrifuge Tube |
Single-use | |
6 | |
Not Autoclavable | |
Conical | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Conical Centrifuge Tubes