missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ CONSTIX™ Sealed Polyester Swabs
Contec™ CONSTIX™ Sealed Polyester Swabs consists of a knitted polyester fabric that is thermally bonded to a flex-tip polypropylene handle.
86.00 € - 160.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Handle Material | Polypropylene |
Product Type | Swab |
Tip Material | Polyester |
Sterility | Non-sterile |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
15815204
|
Contec™
SP-11 |
69.3 mm |
86.00 €
Pack of 500 |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||||
15895194
|
Contec™
SP-10 |
70.1 mm |
92.00 €
Pack of 500 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
15845204
|
Contec™
SP-9 |
70.4 mm |
94.25 €
Pack of 500 |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||||
15825204
|
Contec™
SP-6 |
163.8 mm |
160.00 €
Pack of 500 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
Description
- Polyester head provides enhanced sorbency, particle entrapment, and removal
- Polyester head make the swab compatible with most common solvents, such as alcohols and ketone
- Flexible tip provides a softer application on surfaces
Specifications
Not Autoclavable | |
Swab | |
Non-sterile |
Polypropylene | |
Polyester |