missing translation for 'onlineSavingsMsg'
Learn More

Contec™ CONSTIX™ Sealed Polyester Swabs
BIOPHARMAGREENER_CHOICE

Contec™ CONSTIX™ Sealed Polyester Swabs consists of a knitted polyester fabric that is thermally bonded to a flex-tip polypropylene handle.

Brand:  Contec™ SP-11

67.58 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.


 View more versions of this product

Product Code. 15815204

  • 89.85 € / Pack of 500
Estimated Shipment: 02-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Polyester head provides enhanced sorbency, particle entrapment, and removal
  • Polyester head make the swab compatible with most common solvents, such as alcohols and ketone
  • Flexible tip provides a softer application on surfaces
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Not Autoclavable
2.3 mm
0.39 in.
9.8 mm
Non-sterile
3.9 mm
Swab
Rounded
0.1 in.
2.5 mm
2.7 in.
69.3 mm
0.15 in.
Polypropylene
Polyester
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number021985 Certificate TypeCertificate of Quality Date21/02/2025 Catalog NumberSP-11
Lot Number021345 Certificate TypeCertificate of Quality Date11/06/2024 Catalog NumberSP-11
Lot Number016515 Certificate TypeCertificate of Quality Date11/01/2024 Catalog NumberSP-11
Lot Number013896 Certificate TypeCertificate of Quality Date02/06/2023 Catalog NumberSP-11
Lot Number017152 Certificate TypeCertificate of Compliance Date11/02/2022 Catalog NumberSP-11
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ CONSTIX™ Sealed Polyester Swabs > Length: 69.3 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.