Learn More
Contec™ CONSTIX™ SP-8M Sealed Polyester Swabs

CONSTIX™ SP-8M sealed swab consists of 100% knitted microfiber polyester fabric that is thermally bonded to a polypropylene handle with a large paddle.
Brand: Contec™ SP-8M
Description
The swab head is made of cleanroom laundered, double layer knitted microfiber polyester material. The swab head is constructed without adhesives or binders, which makes it compatible with most common solvents, such as alcohols and ketones. The swab is durable, absorbent and features extremely low particles and residue levels
Features & Benefits
- Polyester head provides enhanced sorbency, particle entrapment, and removal
- Large paddle swab head provides broader surface coverage in critical applications

Specifications
4.9 in. | |
0.91 in. | |
23.1 mm | |
0.48 in. | |
5.7 mm |
Swab | |
124 mm | |
Polyester | |
12.2 mm | |
0.22 in. |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
003014 | Certificate of Quality | 06/06/2023 | SP-8M |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.