missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Amplitude™ Delta™ Specialty Cleanroom Wipes, ISO Class 5
Clean delicate optical products such as lenses and mirrors. Contec™ Amplitude™ Delta™ Specialty Cleanroom Wipes, ISO Class 5 are compatible with common cleaning and disinfecting solutions. Synthetic fiber build material is nonabrasive with low levels of particles and extractables.
Brand: Contec™ AMDE0002
602.99 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Extremely soft and clean
- Low levels of particles and extractables
- Nonabrasive texture
- Use for cleaning delicate products
- Wipe down products prior to introduction to cleanroom
- Made of 100% polyester hydroentangled nonwoven for exceptional cleanliness, strength and durability
- Ideal for use with solvents
- Double packed to preserve product integrity
Order Info
Basis weight, 68g/m2.
Specifications
Cleanroom Wipe | |
30.5 cm | |
30.5 cm | |
Common cleaning and disinfecting solutions | |
White | |
Cleanroom |
12 in. | |
12 in. | |
Synthetic Fiber | |
ISO Class 5 | |
12 x 12 in. (30.48 x 30.48 cm) |