missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Amplitude™ Delta™ Specialty Cleanroom Wipes, ISO Class 5
Clean delicate optical products such as lenses and mirrors. Contec™ Amplitude™ Delta™ Specialty Cleanroom Wipes, ISO Class 5 are compatible with common cleaning and disinfecting solutions. Synthetic fiber build material is nonabrasive with low levels of particles and extractables.
656.00 € - 846.00 €
Specifications
Product Type | Cleanroom Wipe |
---|---|
Material | Synthetic Fiber |
Compatibility | Common cleaning and disinfecting solutions |
Certifications/Compliance | ISO Class 5 |
Color | White |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
16605514
|
Contec™
AMDE0002 |
30.5 cm | 30.5 cm |
846.00 €
Pack of 2400 |
Estimated Shipment: 26-02-2025
Log in to see stock. |
||||
16496820
|
Contec™
AMDE0001 |
23 cm | 23 cm |
656.00 €
Pack of 3600 |
Estimated Shipment: 08-01-2025
Log in to see stock. |
||||
Description
- Extremely soft and clean
- Low levels of particles and extractables
- Nonabrasive texture
- Use for cleaning delicate products
- Wipe down products prior to introduction to cleanroom
- Made of 100% polyester hydroentangled nonwoven for exceptional cleanliness, strength and durability
- Ideal for use with solvents
- Double packed to preserve product integrity
Order Info
Basis weight, 68g/m2.
Specifications
Cleanroom Wipe | |
Common cleaning and disinfecting solutions | |
White |
Synthetic Fiber | |
ISO Class 5 | |
Cleanroom |