missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Amplitude™ Theta™ Cleanroom Wipes



Provide economical, absorbent wipes for general cleaning applications. Contec™ Amplitude™ Theta™ Cleanroom Wipes are made of lightweight spunlaced cellulose/polyester. They balance durability and sorbency.
23.45 € - 30.60 €
Specifications
Product Type | Cleanroom Wipe |
---|---|
Material | Hydroentangled Polyester Cellulose |
Absorbancy | Intrinsic: 5.1mL/g; Extrinsic: 249mL/m² |
Basis Weight | 51 |
For Use With (Application) | Cleanroom |
Description
- Made of hydroentangled polyester/cellulose nonwoven
- Economical, lightweight sorbent wipe
- Excellent durability and sorbency
- Double packed to preserve product integrity
- General purpose wiping and polishing of surfaces
- Designed for non-abrasive applications
Order Info
Basis weight, 51g/m2.
Specifications
Cleanroom Wipe | |
Intrinsic: 5.1mL/g; Extrinsic: 249mL/m² | |
Cleanroom |
Hydroentangled Polyester Cellulose | |
51 | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Contec™ Amplitude™ Theta™ Cleanroom Wipes