Learn More
Contec™ Polypropylene Double Bucket System

Support general purpose and controlled environment cleaning with this fully autoclavable system. The Contec™ Polypropylene Double Bucket System features a cart that holds the different colored buckets together securely and a downpress wringer for efficient mop wringing.
Brand: Contec™ 2720
263.36 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
- Polypropylene rolling cart with two 6.5 gallon (25 L) buckets and wringer
- Fully autoclavable for use in sterile environments
- Durable, lightweight construction makes Contec's 2720 bucket system easy to maneuver around cleanrooms
- Red and blue buckets allow for differentiation between cleaning and rinsing solutions
- Large upright handle
- Stainless steel/urethane casters
- Compatible with Edgeless Mop

Specifications
Double Bucket System | |
Polypropylene | |
30 x 16.5 x 37 in. | |
Contec Edgeless Mopping System | |
Non-sterile |
2 x 25 L Buckets | |
Autoclavable | |
Reusable | |
Two 6.5 gal. (25 L) Buckets, 1 Red, 1 Blue, Wringer, Cart with Casters |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
135976-230922 | Certificate of Quality | 20/01/2024 | 2720 |
133088-230516 | Certificate of Quality | 25/07/2023 | 2720 |
132126-230331 | Certificate of Quality | 01/07/2023 | 2720 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.