missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Polynit™ Heatseal Wipes
BIOPHARMAGREENER_CHOICE

Use these wipes for all ultra-critical applications and general purpose cleaning. Contec™ Polynit Heatseal Wipes are constructed of 100% textured knitted polyester. Wipe are laser-cut, which seals the edges of the fabric for complete utilization of the wipe’s surface.

Brand:  Contec™ LWPS0007

872.99 EUR valid until 2025-12-31
Use promo code "24309" to get your promotional price.


 View more versions of this product

Product Code. 16606044

  • 1230.00 € / Pack of 1000
Estimated Shipment: 29-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Textured 100% polyester no-run knit wipes with heat-sealed edges
  • Laser-cutting seals fibers at wipe's edge and allows for 100% utilization of wipe
  • Recommended for ISO Class 3-8 environments
  • Extremely low in particles, fibers and non-volatile residues (NVRS)
  • Good sorbency with solvents
  • Abrasion and chemical resistant
  • Laundered and packaged in an ISO Class 4 cleanroom
  • Available Validated Sterile to a 10-6 Sterility Assurance Level in accordance with standards and recommended practices of the AAMI/ISO 11137:2006 Guidelines

Order Info

Available in custom sizes and shapes. Contact your Fisher Safety Customer Service Representative for details.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Heatseal Wipe
30.5 cm
30.5 cm
Not Autoclavable
ISO Class 4
30 x 30 cm (12 x 12 in.)
1000 Wipes/Bag (Stacked)
Sterile
12 in.
12 in.
Knitted Polyester
140 gsm
Single-use
Ideal for general purpose cleaning
2-ply
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number966029-0-0-1 Certificate TypeCertificate of Quality Date13/10/2023 Catalog NumberLWPS0007
Lot Number962811-0-0-1 Certificate TypeCertificate of Quality Date23/06/2023 Catalog NumberLWPS0007
Lot Number926303-0-0-1 Certificate TypeCertificate of Quality Date24/08/2022 Catalog NumberLWPS0007
Lot Number852907-0-0-1 Certificate TypeCertificate of Compliance Date28/01/2022 Catalog NumberLWPS0007
Lot Number851922-0-0-1 Certificate TypeCertificate of Compliance Date17/10/2021 Catalog NumberLWPS0007
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ Polynit™ Heatseal Wipes > Type: Heatseal Wipes, Sterile: Yes, Dimensions (L x W): 30 x 30 cm (12 x 12 in.), Quantity: 1000 Wipes/Bag (Stacked)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.