Learn More
Contec™ Polynit™ Heatseal Wipes



Use these wipes for all ultra-critical applications and general purpose cleaning. Contec™ Polynit Heatseal Wipes are constructed of 100% textured knitted polyester. Wipe are laser-cut, which seals the edges of the fabric for complete utilization of the wipe’s surface.
67.60 € - 1230.00 €
Specifications
Material | Knitted Polyester |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Product Code | Brand | Product Type | Sterility | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Sterility | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | |||
15333336
![]() ![]() |
Contec™
PNHS-44 |
Heatseal Wipe | Non-sterile | 10 x 10 cm (4 x 4 in.) | 300 Wipes/Bag (Stack Packed) |
1050.00 €
Pack of 4800 |
Estimated Shipment: 30-05-2025
Log in to see stock. |
|||
15917921
![]() |
Contec™
PNHS-66 |
Heatseal Wipe | Non-sterile | 15 x 15 cm (6 x 6 in.) | 75/Pk., 4 Pk/Bag, 10 Bags/Cs. |
1050.00 €
Pack of 300 |
Estimated Shipment: 30-05-2025
Log in to see stock. |
|||
16071752
![]() ![]() |
Contec™
LWPS0006 |
Heatseal Wipe | Sterile | 23 x 23 cm (9 x 9 in.) | 25 Wipes/Inner Bag, 4 Inner Bags/Bag |
1060.00 €
Pack of 1200 |
Estimated Shipment: 26-05-2025
Log in to see stock. |
|||
11922445
![]() ![]() |
Contec™
PNHS-99 |
Heatseal Wipe | Non-sterile | 23 x 23 cm (9 x 9 in.) | 150 Wipes/Bag (Stack Packed) |
83.70 €
Pack of 150 |
Estimated Shipment: 20-05-2025
Log in to see stock. |
|||
16665524
|
Contec™
LWPS0030 |
Heatseal Wipe | Non-sterile | 23 x 23 cm (9 x 9 in.) | 150/Bag, 8 Bags/Cs. (Flat Stacked) |
846.00 €
Pack of 1200 |
Estimated Shipment: 17-07-2025
Log in to see stock. |
|||
12837163
![]() ![]() |
Contec™
PNHS-99B/150 |
Heatseal Wipe | Non-sterile | 23 x 23 cm (9 x 9 in.) | 150 Wipes/Bag (Bulk) |
585.00 €
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. |
|||
16615534
![]() ![]() |
Contec™
PNHS-99B |
Heatseal Wipe | Non-sterile | 23 x 23 cm (9 x 9 in.) | 300 Wipes/Bag (Bulk) |
631.00 €
Pack of 1200 |
Estimated Shipment: 07-08-2025
Log in to see stock. |
|||
15204878
![]() ![]() |
Contec™
PNHS-1212 |
Heatseal Wipe | Non-sterile | 30 x 30 cm (12 x 12 in.) | 75 Wipes/Bag (Stack Packed) |
67.60 €
Pack of 75 |
Estimated Shipment: 24-06-2025
Log in to see stock. |
|||
16606044
![]() ![]() |
Contec™
LWPS0007 |
Heatseal Wipe | Sterile | 30 x 30 cm (12 x 12 in.) | 1000 Wipes/Bag (Stacked) |
1230.00 €
Pack of 1000 |
Estimated Shipment: 17-07-2025
Log in to see stock. |
|||
Description
- Textured 100% polyester no-run knit wipes with heat-sealed edges
- Laser-cutting seals fibers at wipe's edge and allows for 100% utilization of wipe
- Recommended for ISO Class 3-8 environments
- Extremely low in particles, fibers and non-volatile residues (NVRS)
- Good sorbency with solvents
- Abrasion and chemical resistant
- Laundered and packaged in an ISO Class 4 cleanroom
- Available Validated Sterile to a 10-6 Sterility Assurance Level in accordance with standards and recommended practices of the AAMI/ISO 11137:2006 Guidelines
Order Info
Available in custom sizes and shapes. Contact your Fisher Safety Customer Service Representative for details.
Specifications
Knitted Polyester | |
Not Autoclavable | |
Single-use |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.