missing translation for 'onlineSavingsMsg'
Learn More

Contec™ QuickConnect™ Mop Head Frames
BIOPHARMAGREENER_CHOICE

Featuring a quick-connect button for easy attachment to all sizes and styles of Contec™ Quick Connect™ handles. QuickConnect™ Mop Head Frames are specifically designed for use with the Contec™ family of mopping systems.

130.00 € - 207.00 €

Specifications

Product Type Mop Head Frame
Sterility Non-sterile
Autoclavable Autoclavable
For Use With (Application) Designed for Use in Pharmaceutical and Medical Device Manufacturing Facilities, or Other Similar Critical or Controlled Environments.
View More Specs

Products 10
Product Code Brand Material For Use With (Equipment) Length (English) Price Quantity & Availability  
Product Code Brand Material For Use With (Equipment) Length (English) Price Quantity & Availability  
16615504
BIOPHARMAGREENER_CHOICE
View Documents
Contec™
2651LF
Stainless Steel Regular VertiKlean MAX Head Frame 7.5 in.
185.00 €
Each
In Stock
to see stock.
Edge
Add to basket
 
16338845
BIOPHARMA
View Documents
Contec™
2651K
Stainless Steel (304) Regular VertiKlean MAX Head Frame 7.5 in. N/A N/A N/A
16671123
BIOPHARMAGREENER_CHOICE
View Documents
Contec™
2646F
Stainless Steel (304) All Styles of Edgeless Mop Heads 7 in.
130.00 €
Each
Estimated Shipment: 07-08-2025
to see stock.
Add to basket
 
15909425
BIOPHARMA
View Documents
Contec™
2651SS
Stainless Steel Regular VertiKlean and Regular VertiKlean MAX 7.5 in. N/A N/A N/A
11922415
BIOPHARMA
View Documents
Contec™
2685
Stainless Steel QuickConnect Mop Handles 7.5 in. N/A N/A N/A
16030852
GREENER_CHOICE
View Documents
Contec™
2652LF
Stainless Steel Medium VertiKlean, Medium or Large VertiKlean MAX 11.5 in.
165.00 €
Each
Estimated Shipment: 20-06-2025
to see stock.
Add to basket
 
11982405
View Documents
Contec™
2651A
Stainless Steel, Aluminum Regular VertiKlean and VertiKlean MAX Mop Heads 7.5 in. N/A N/A N/A
11992405
View Documents
Contec™
2652A
Stainless Steel, Aluminum Medium VertiKlean and Medium or Large VertiKlean MAX Mop Heads 11.5 in. N/A N/A N/A
11902415
View Documents
Contec™
2653A
Stainless Steel, Aluminum Large VertiKlean Mop Head 14 in. N/A N/A N/A
17535635
GREENER_CHOICE
View Documents
Contec™
2651KLF
Stainless Steel Regular VertiKlean MAX Head Frame 7 in.
189.00 €
Each
Estimated Shipment: 07-08-2025
to see stock.
Add to basket
 
Description

Description

Featuring a quick-connect button for easy attachment to all sizes and styles of Contec™ Quick Connect™ handles. Contec™ QuickConnect™ Mop Head Frames are specifically designed for use with the Contec™ family of mopping systems.

  • Offer maximum flexibility for cleaning in critical environments
  • Interchangeable frames for Contec Mopping Systems
  • Autoclavable
  • Capped end and quick-connect feature for easy attachment
Specifications

Specifications

Mop Head Frame
Non-sterile
Autoclavable
Designed for Use in Pharmaceutical and Medical Device Manufacturing Facilities, or Other Similar Critical or Controlled Environments.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ QuickConnect™ Mop Head Frames

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.