missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ QuickTask™ Flat Hinged Mop Head Frames
Contec™ QuickTask™ Flat Hinged Mop Head Frames are durable, lightweight and exclusively designed for the Contec™ QuickTask™ Mop System.
53.05 € - 283.00 €
Product Code | Brand | Material | Dimensions | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Dimensions | Price | Quantity & Availability | ||||
15895587
|
Contec™
2740 |
Polypropylene | 41 x 13 cm (16 x 5 in.) |
53.05 €
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
||||
11902425
|
Contec™
2749 |
Stainless Steel | 41 x 11 cm (16 x 4.5 in.) | ||||||
Description
- Available in stainless steel or blue polypropylene
- Autoclavable
- Compatible with most common disinfectant solutions and solvents
- The QuickTask™ system consists of a variety of knitted polyester, polyester/cellulose, microfiber/foam, and microfiber flat mop heads that are easily installed onto a hinged mop head frame and handle assembly
- The QuickTask™ system is ideally suited for cleaning floors, including perforated cleanroom floors and grates
Specifications
Non-sterile | |
Autoclavable |