missing translation for 'onlineSavingsMsg'
Learn More

Contec™ VertiKlean™ Wall Washing System Non-Sterile Mop Heads
BIOPHARMAGREENER_CHOICE

Use with VertiKlean™ Wall Washing System which is designed for cleaning vertical surfaces. Contec™ VertiKlean™ Wall Washing Systems Non-Sterile Mop Heads and Covers are comprised of laminated polyester fabric and high sorbency polyester foam for excellent cleaning capacity and abrasion resistance. A textured option for applications that require improved particle removal is available.

Brand:  Contec™ TMVKMOP

344.00 EUR valid until 2024-12-31
Use promo code "22002" to get your promotional price.


 View more versions of this product

Product Code. 15276333

This item is not returnable. View return policy

Description

Description

Use with VertiKlean™ Wall Washing System which is designed for cleaning vertical surfaces. Contec™ VertiKlean™ Wall Washing Systems Non-Sterile Mop Heads and Covers are comprised of laminated polyester fabric and high sorbency polyester foam for excellent cleaning capacity and abrasion resistance. A textured option for applications that require improved particle removal is available.

  • Lightweight, polyester, disposable
  • Ideal for applying disinfectants and wet cleaning vertical surfaces, ceilings, and walls in controlled environments, reaching awkward corners and ceilings with a complete range of motion
  • Absorbent foam carries solvents and disinfectants to the surface
  • Polyester fabric offers excellent abrasion resistance and helps distribute the liquid uniformly on the surface being cleaned
  • Heads are laser cut to seal edges, further limiting potential contamination in the mopping process
  • Textured surface option is ideal for applications requiring additional scrubbing performance
  • Contain no cellulose
  • Compatible with a wide range of chemicals, detergents, disinfectants, and cleaners
Specifications

Specifications

13 x 4 x 1 in. (32 x 11 x 2 cm)
White
Non-sterile
Not Autoclavable
1 in.
4 in.
Single-use
Used with Corresponding Hardware for Wet Cleaning Walls and Ceilings in Non-sterile Environments
Knitted Polyester, Polyester Foam
Textured Mop Head
13 in.
32 cm
2 cm
101.6 mm
Medium
12 in. Medium VertiKlean QuickConnect Mop Head Frame
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers