missing translation for 'onlineSavingsMsg'
Learn More

Contec™ VertiKlean™ Wall Washing System Non-Sterile Mop Heads
BIOPHARMAGREENER_CHOICE

Use with VertiKlean™ Wall Washing System which is designed for cleaning vertical surfaces. Contec™ VertiKlean™ Wall Washing Systems Non-Sterile Mop Heads and Covers are comprised of laminated polyester fabric and high sorbency polyester foam for excellent cleaning capacity and abrasion resistance. A textured option for applications that require improved particle removal is available.

45.35 € - 605.00 €

Specifications

Sterility Non-sterile
Autoclavable Not Autoclavable
Height (Metric) 2 cm
Height (English) 1 in.
Width (Metric) 101.6 mm
View More Specs

Products 5
Product Code Brand Product Type Dimensions Price Quantity & Availability  
Product Code Brand Product Type Dimensions Price Quantity & Availability  
11972425
BIOPHARMA
View Documents
Contec™
VK-MOP
Mop Head 8 x 4 x 1 in. (21 x 11 x 2 cm)
45.35 €
Pack of 4
Estimated Shipment: 06-01-2025
to see stock.
Add to basket
 
11952425
BIOPHARMAGREENER_CHOICE
View Documents
Contec™
MVK-MOP
Mop Head 13 x 4 x 1 in. (32 x 11 x 2 cm)
105.00 €
Pack of 4
Estimated Shipment: 10-01-2025
to see stock.
Add to basket
 
15276333
BIOPHARMAGREENER_CHOICE
View Documents
Contec™
TMVKMOP
Textured Mop Head 13 x 4 x 1 in. (32 x 11 x 2 cm)
486.00 €
Pack of 36
Estimated Shipment: 18-03-2025
to see stock.
Add to basket
 
11932425
BIOPHARMAGREENER_CHOICE
View Documents
Contec™
LVK-MOP
Mop Head 15 x 4 x 1 in. (38 x 11 x 2 cm)
64.85 €
Pack of 4
Estimated Shipment: 10-01-2025
to see stock.
Add to basket
 
15559694
BIOPHARMAGREENER_CHOICE
View Documents
Contec™
TLVKMOP
Textured Mop Head 15 x 4 x 1 in. (38 x 11 x 2 cm)
605.00 €
Pack of 4
Estimated Shipment: 18-03-2025
to see stock.
Add to basket
 
Description

Description

Use with VertiKlean™ Wall Washing System which is designed for cleaning vertical surfaces. Contec™ VertiKlean™ Wall Washing Systems Non-Sterile Mop Heads and Covers are comprised of laminated polyester fabric and high sorbency polyester foam for excellent cleaning capacity and abrasion resistance. A textured option for applications that require improved particle removal is available.

  • Lightweight, polyester, disposable
  • Ideal for applying disinfectants and wet cleaning vertical surfaces, ceilings, and walls in controlled environments, reaching awkward corners and ceilings with a complete range of motion
  • Absorbent foam carries solvents and disinfectants to the surface
  • Polyester fabric offers excellent abrasion resistance and helps distribute the liquid uniformly on the surface being cleaned
  • Heads are laser cut to seal edges, further limiting potential contamination in the mopping process
  • Textured surface option is ideal for applications requiring additional scrubbing performance
  • Contain no cellulose
  • Compatible with a wide range of chemicals, detergents, disinfectants, and cleaners
Specifications

Specifications

Non-sterile
2 cm
101.6 mm
Single-use
Knitted Polyester, Polyester Foam
Not Autoclavable
1 in.
4 in.
Used with Corresponding Hardware for Wet Cleaning Walls and Ceilings in Non-sterile Environments
Videos
SDS
Documents

Documents

Product Certifications