missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ CORIO C-Series Open Heating Bath Circulators with Stainless Steel Baths
CORIO C-Series Open Heating Bath Circulators with Stainless Steel Baths are designed for internal applications in the circulator bath. The circulator can be removed for easy cleaning of the bath and a variety of accessories are available.
Brand: Julabo™ 9011427
This item is not returnable.
View return policy
Description
- Bright, White, Easy to Read Display
- Easy to Operate Front Controls
- Low Liquid Level Early Warning System
- Integrated Drain Screw (except C-B5)
- Integrated Timer
- PID1 and ACC Controls
- Very Quiet
Specifications
Circulation Capacity Flow Rate: 6 L/min., Circulation Capacity Pressure: 0.1 bar | |
6 L/min. | |
Heating Circulator with Open Bath | |
2 kW | |
C-B27 | |
58 x 38 x 47 cm |
17 to 27 L | |
20°C to 100°C (Working) | |
Internal applications at working temperatures from +20 to +100°C | |
0.1 bar | |
±0.03°C | |
35 x 30 x 20 cm (Usable Bath Opening) |