missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ CORIO C-Series Open Heating Bath Circulators with Stainless Steel Baths
CORIO C-Series Open Heating Bath Circulators with Stainless Steel Baths are designed for internal applications in the circulator bath. The circulator can be removed for easy cleaning of the bath and a variety of accessories are available.
1390.00 € - 1940.00 €
Specifications
Description | Circulation Capacity Flow Rate: 6 L/min., Circulation Capacity Pressure: 0.1 bar |
---|---|
Flow Rate | 6 L/min. |
Temperature Range | 20°C to 100°C (Working) |
Type | Heating Circulator with Open Bath |
For Use With (Application) | Internal applications at working temperatures from +20 to +100°C |
Product Code | Brand | Model | Capacity (Metric) | Dimensions (L x W x H) | Dimensions (LxWxH) Interior | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity (Metric) | Dimensions (L x W x H) | Dimensions (LxWxH) Interior | Price | Quantity & Availability | ||
15400562
|
Julabo™
9011405 |
C-B5 | 3.5 to 5 L | 38 x 23 x 41 cm | 15 x 15 x 15 cm (Usable Bath Opening) |
1390.00 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||
15420562
|
Julabo™
9011413 |
C-B13 | 9 to 13 L | 40 x 38 x 42 cm | 18 x 30 x 15 cm (Usable Bath Opening) |
1650.00 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||
15450562
|
Julabo™
9011417 |
C-B17 | 13 to 17 L | 40 x 38 x 47 cm | 18 x 30 x 20 cm (Usable Bath Opening) |
1750.00 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||
15460562
|
Julabo™
9011419 |
C-B19 | 14 to 19 L | 58 x 38 x 42 cm | 35 x 35 x 15 cm (Usable Bath Opening) |
1745.00 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||
15490562
|
Julabo™
9011427 |
C-B27 | 17 to 27 L | 58 x 38 x 47 cm | 35 x 30 x 20 cm (Usable Bath Opening) |
1940.00 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||
Description
- Bright, White, Easy to Read Display
- Easy to Operate Front Controls
- Low Liquid Level Early Warning System
- Integrated Drain Screw (except C-B5)
- Integrated Timer
- PID1 and ACC Controls
- Very Quiet
Specifications
Circulation Capacity Flow Rate: 6 L/min., Circulation Capacity Pressure: 0.1 bar | |
20°C to 100°C (Working) | |
Internal applications at working temperatures from +20 to +100°C | |
0.1 bar |
6 L/min. | |
Heating Circulator with Open Bath | |
2 kW | |
±0.03°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title