missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ CORIO CD-Series Heating Circulators with Insulated Stainless Steel Baths
BIOPHARMA

CORIO CD-Series Heating Circulators with Insulated Stainless Steel Baths are designed for both internal and external applications with a working temperature of between +20°C and +150°C. An integrated cooling coil enables temperature control below or near ambient.

Brand:  Julabo™ 9012526

 View more versions of this product

Product Code. 15400592

  • 3365.00 € / Each
Estimated Shipment: 06-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Bright, White, Easy to Read Display
  • Easy to Operate Front Controls
  • Easy Switching Between Internal and External Circulation
  • Low Liquid Level Early Warning System
  • Tank Includes Bath Lid and Drain Tap
  • Integrated Pump Connection (1 x M16)
  • Integrated Timer
  • PID1 and ACC Controls
  • Very Quiet
Specifications

Specifications

Circulation Capacity Flow Rate: 15 L/min., Circulation Capacity Pressure: 0.35 bar
15 L/min.
Heating Circulation Bath
2 kW
0.35 bar
±0.03°C
35 x 26 x 20 cm (Usable Bath Opening)
19 to 26 L
20°C to 150°C (Working)
Internal and external applications at working temperatures from +20°C to +150°C
Bath Lid and Drain Tap
CD-BC26
62 x 39 x 48 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.