missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ CORIO CD-Series Heating Circulators with Insulated Stainless Steel Baths
CORIO CD-Series Heating Circulators with Insulated Stainless Steel Baths are designed for both internal and external applications with a working temperature of between +20°C and +150°C. An integrated cooling coil enables temperature control below or near ambient.
Brand: Julabo™ 9012504
2251.50 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Bright, White, Easy to Read Display
- Easy to Operate Front Controls
- Easy Switching Between Internal and External Circulation
- Low Liquid Level Early Warning System
- Tank Includes Bath Lid and Drain Tap
- Integrated Pump Connection (1 x M16)
- Integrated Timer
- PID1 and ACC Controls
- Very Quiet
Specifications
5 to 40 °C | |
3 to 4.5 L | |
20°C to 150°C (Working) | |
LED | |
2 kW | |
Stainless Steel | |
CD-BC4 | |
13 x 15 x 15 cm | |
15 x 13 x 15 cm (Usable Bath Opening) |
Circulation Capacity Flow Rate: 15 L/min., Circulation Capacity Pressure: 0.35 bar | |
15 L/min. | |
Heating Circulation Bath | |
Internal and external applications at working temperatures from +20°C to +150°C | |
Bath Lid and Drain Tap | |
0.35 bar | |
±0.03°C | |
41 x 23 x 42 cm | |
8.8 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction