missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ CORIO™ Refrigerated/Heating Circulator

Quiet refrigerated/heating circulator with a great price-to-performance ratio. Ideal for all standard tasks in laboratories and industry.

Brand:  JULABO™ 9012702

 View more versions of this product

Product Code. 15420592

  • 4910.00 â‚¬ / Each
Estimated Shipment: 13-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Models for internal and external applications
  • Bright, white, easy to read display
  • Very quiet
  • Easy pump change-over (internal and external circulation)
  • External pump connections (M16x1)
  • USB connection
  • Space-saving cooling coil design yields more usable space in the bath tank
  • Bath lid and drain tap included
  • Removable ventilation grid
  • Refrigeration unit without side vents
  • Class III (FL) according to DIN 12876-1
Specifications

Specifications

5 to 40 °C
3 to 4 L
15 L/min.
Refrigerated - Heating Circulator
2 kW
Stainless Steel
CORIO CD-201F
41 x 44 x 41 cm
Refrigerated - Heating Circulator
0.22 kW at 20°C
-20°C to +150°C
LED
2 barbed fittings suitable for tubing 8 and 12 mm I.D. (pump connections M16x1 male)
0.35 bar
±0.03°C
26 kg
Product Suggestions

Product Suggestions

Videos

Videos

  • Julabo CORIO laboratory circulators
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Julabo CORIO laboratory circulators

    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    JULABO™ CORIO™ Refrigerated/Heating Circulator > Dimensions (L x W x H): 41 x 44 x 41 cm

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.