missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Trace Elements
BIOPHARMA

For Research applications

59.78 € - 66.13 €

Specifications

Form Liquid
Product Type Trace Element
Sterility Sterile-filtered
Format Plastic Bottle
Quantity 100 mL
View More Specs

Products 3
Product Code Brand Description Price Quantity & Availability  
Product Code Brand Description Price Quantity & Availability  
15333641
BIOPHARMA
View Documents
Corning™
25-021-CI
Trace Elements A
59.78 €
100mL
Please to purchase this item. Need a web account? Register with us today!
15353641
BIOPHARMA
View Documents
Corning™
25-023-CI
Trace Elements C
66.13 €
100mL
Please to purchase this item. Need a web account? Register with us today!
15343641
BIOPHARMA
View Documents
Corning™
25-022-CI
Trace Elements B
59.78 €
100mL
Please to purchase this item. Need a web account? Register with us today!
Description

Description

cellgro incorporates many principles developed by the pharmaceutical industry including the use of WFI quality water, raw material testing, in-process monitoring, and finished product testing.

  • Trace Elements A includes Cupric Sulfate, Ferric Citrate, Sodium Selenite, and Zinc Sulfate
  • Trace Elements B includes Ammonium Molybdate, Ammonium Vanadate, Manganese Sulfate, Nickel Sulfate, Sodium Silicate, Stannous Chloride and Hydrochloric Acid
  • Trace Elements C includes Aluminum Chloride, Barium Acetate, Cadmium Chloride, Chromic Chloride, Cobalt Dichloride, Germanium Dioxide, Potassium Bromide, Potassium Iodide, Rubidium Chloride, Silver Nitrate, Sodium Fluoride, and Zirconyl Chloride

Specifications

Specifications

Liquid
Sterile-filtered
100 mL
Trace Element
Plastic Bottle
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Trace Elements

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.