missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Direct Overhead Drive 120mm Center Cap Assembly
For use with Corning Reusable spinner flasks
705.37 €
Specifications
No. per Case | 1/Cs. |
---|---|
No. per Pack | 1/Pk. |
Product Type | Center Cap Assembly |
Disposable | Reusable |
Sterility | Non-sterile |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | ||||||
11373835
|
Corning™
4519-130 |
8L and 15L Corning Reusable spinner flasks with 2.125 in. tubing |
705.37 €
Each |
Estimated Shipment: 08-09-2025
Log in to see stock. |
||||||
11383835
|
Corning™
4519-134 |
8L and 15L Corning Reusable spinner flasks with 2.5 in. tubing |
705.37 €
Each |
Estimated Shipment: 08-09-2025
Log in to see stock. |
||||||
Description
Specifications
1/Cs. | |
Center Cap Assembly | |
Non-sterile |
1/Pk. | |
Reusable |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Direct Overhead Drive 120mm Center Cap Assembly