Learn More
Corning™ Polycarbonate Erlenmeyer Flasks



Manufactured from optically clear polycarbonate for optimum visibility and durability. Corning™ Disposable Polycarbonate Erlenmeyer Flasks are ideal for shaker cultures applications.
Brand: Corning™ 430421
Description
- Made from optically clear polycarbonate
- Ideal for shaker culture applications
- Flat cap provides a closed, liquid-tight seal
- Sterilized by gamma radiation and certified nonpyrogenic
- RNase- and DNase-free

Specifications
4.22 oz. | |
Polypropylene | |
2.6 cm | |
Polycarbonate | |
25 mL | |
50/Cs. | |
Single-use | |
Sterile |
Orange | |
Top style: Threaded | |
125 mL | |
For shaker culture applications | |
Wide Mouth | |
1/Pk. | |
Wide | |
Flat |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
19224004 | Certificate of Quality | 29/03/2025 | 430421 |
08224003 | Certificate of Quality | 31/07/2024 | 430421 |
01124001 | Certificate of Quality | 15/05/2024 | 430421 |
01224002 | Certificate of Quality | 15/05/2024 | 430421 |
01124001 | Certificate of Compliance | 17/04/2024 | 430421 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.