missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Baffled Polycarbonate Erlenmeyer Flasks with Cap
BIOPHARMAGREENER_CHOICE

Designed with baffles to provide premium agitation at lower speed for gentler, more efficient aeration. Corning™ Baffled Polycarbonate Flasks with Caps are ideal for shaker culture applications.

Brand:  Corning™ 431404

 View more versions of this product

Product Code. 10765553

  • 471.71 € / Pack of 50
Estimated Shipment: 25-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Designed with baffles to provide premium agitation at lower speed for gentler, more efficient aeration. Corning™ Baffled Polycarbonate Flasks with Caps are ideal for shaker culture applications.

  • Made from optically clear polycarbonate
  • Ideal for shaker culture applications
  • Sterilized by gamma radiation and nonpyrogenic
  • RNase- and DNase-free
TRUSTED_SUSTAINABILITY
Specifications

Specifications

4.22 oz.
Polypropylene
33 mm
125 mL
For shaker culture applications
Wide Mouth
1/Pk.
Wide
Baffled
33 mm
Orange
Top style: Threaded
2.6 cm
Polycarbonate
25 mL
50/Cs.
Single-use
Sterile
Flat
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

2 results found
Lot Number Certificate Type Date Catalog Number
Lot Number22124002 Certificate TypeCertificate of Quality Date07/03/2025 Catalog Number431404
Lot Number09424001 Certificate TypeCertificate of Quality Date24/06/2024 Catalog Number431404
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Baffled Polycarbonate Erlenmeyer Flasks with Cap > Baffled; Flat; 125 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.