Learn More
Corning™ Easy Grip Polystyrene Storage Bottles with Dip Tube
Sterile, graduated disposable bottles
821.00 € - 2005.00 €
Specifications
Material | Polystyrene |
---|---|
No. per Pack | 1/Pk. |
Sterility | Sterile |
Closure Color | Orange |
Disposable | Single-use |
Product Code | Brand | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
17790688
|
Corning™
11651 |
150 mL | Male MPC Tubing Connection |
1855.00 €
Pack of 8 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||
15333068
|
Corning™
11650 |
150 mL | Male Luer Lock Tubing Connection |
2005.00 €
Pack of 8 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||
15343078
|
Corning™
11655 |
250 mL | Male Luer Lock Tubing Connection |
1505.00 €
Pack of 6 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||
15792156
|
Corning™
11656 |
250 mL | Male MPC Tubing Connection |
1400.00 €
Pack of 6 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||
17700698
|
Corning™
11666 |
500 mL | Male MPC Tubing Connection |
902.00 €
Pack of 4 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||
15303088
|
Corning™
11665 |
500 mL | Male Luer Lock Tubing Connection |
821.00 €
Pack of 4 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||
15625649
|
Corning™
11681 |
1 L | Male MPC Tubing Connection |
902.00 €
Pack of 4 |
In Stock
Log in to see stock. |
||||
15313138
|
Corning™
11680 |
1 L | Male Luer Lock Tubing Connection |
957.00 €
Pack of 4 |
In Stock
Log in to see stock. |
||||
Description
Corning polystyrene Storage Bottles are now available as closed system solutions. They are sterile and arrive individually double-bagged and preassembled. The preassembled transfer caps have two ports. One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in a Male Luer Lock. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.
- Made from optically clear polystyrene
- Sterilized to SAL 10−6
Specifications
Polystyrene | |
Sterile | |
Single-use | |
Media Storage Bottle | |
45 mm |
1/Pk. | |
Orange | |
Yes | |
HDPE |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.