Learn More
Corning™ Gel-Loading Pipet Tips, Round tip, 0.5mm
Corning-Gel-Loading Pipet Tips-Designed with capillary end to allow easy access into vertical and horizontal electrophoresis gels.
Brand: Corning™ 4853
81.39 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Corning gel-loading pipet tips feature a capillary end that allows easy access into vertical and horizontal electrophoresis gels.
- Total capacity of 200 μL.
- Tips are 83 mm in length.
- RNase-/DNase-free.
- Nonpyrogenic.

Specifications
1 to 200 μL | |
Natural | |
8.3 cm | |
DNase, RNase Free | |
Gel Loading, Round | |
Polypropylene |
Non-sterile | |
3.26 in. | |
0.5 mm | |
Capillary end allows easy access into vertical and horizontal electrophoresis gels, ultra micropipettors | |
Rack |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.