missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Costar™ Snap Cap Microcentrifuge Tubes

Features a snap cap with a positive seal that allows for repeated opening and closing with flat-cap surfaces for convenient labeling. Corning™ Costar™ Snap Cap Microcentrifuge Tubes are compatible with leading microcentrifuge rotors.

Brand:  Corning™ 3213

84.81 EUR valid until 2025-05-31
Use promo code "25977" to get your promotional price.


 View more versions of this product

Product Code. 10276141

  • 95.84 € / Pack of 1000
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Supplied nonsterile and are autoclavable.
  • External graduations and frosted writing spot for easy sample identification.
  • Positive seal design allows repeated opening and closing.
  • Flat cap surface for convenient labeling.
  • Withstands a maximum RCF of 17,000 x g.
  • RNase-/DNase-free.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Snap Cap
Natural
Autoclavable
Natural
500/Pk.
Non-sterile
Snap Cap
17,000 x g
RNase, DNase-free
Polypropylene
2 mL
Polypropylene
1000/Pk.
Yes
Conical
Microcentrifuge Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Costar™ Snap Cap Microcentrifuge Tubes > 2 mL; Natural; 1000/Cs

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.